Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/16" Head Sz
Mfr # J1234HASD
Zoro # G5939287
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller and Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Insulated No
- Standards ASME B107.100
- Wrench Style Long
- Anti-Slip Design Yes
Product Information
- Brand Proto
- MFR # J1234HASD
- Zoro # G5939287
- UPC # 662679087432
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 7/8 in |
Head Size | 1-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 1 1/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 5/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793089)
- ARANET Screwdriver with Security Torx T15 insert (TDATOR15)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MBASD)
- PROTO Combination Wrench, Metric, 21mm Size (J1221MBASD)
- PROTO Proto J1228ASD 7/8" 12-Point Satin Combination Wrench (J1228ASD)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- Proto Combination Wrenches