Shop All Combination Wrenches
Proto
Combination Wrench, SAE, 1-1/16" Head Sz
Mfr # J1234-T500
Zoro # G5121048
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Head Movement Fixed
- Tether Capable Tether Capable
- Reversing No
- Anti-Slip Design Yes
Product Information
- Brand Proto
- MFR # J1234-T500
- Zoro # G5121048
- UPC # 662679072797
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 7/8 in |
Head Size | 1-1/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1 1/16 in, Overall Length 14 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 11/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 2 (15117)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.2500" (18515)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #2 (C70135)
- PROTO Combination Wrench, SAE, 1-1/2in Size (J1248B)
- PROTO WR COMB 2-1/8 12PT (PO1268)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- PROTO Combination Wrench, Metric, 20mm Size (J1220MBASD)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226BASD)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- Proto Combination Wrenches