Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 8mm Size
Mfr # J1208MBA
Zoro # G5142672
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Anti-Slip Design Yes
- Insulated No
- Head Movement Fixed
- Number of Points 12
Product Information
- Brand Proto
- MFR # J1208MBA
- Zoro # G5142672
- UPC # 662679074098
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 8 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 8 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 5/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench, Flat Beam, M 80 IO, 1/4" (850254)
- KIPP Adjustable Handle, Mod. Des., Protective Cap Sz. 2, 5/16-18X25, Cast Zinc Black Satin, Steel (K0122.92A31X25)
- DYNAMIC Tools 3/8 Drive Sliding T-handle, 6-1/2" Long, Chrome Finish (D005500)
- WIDIA Milling Insert, Parallelogram (XDPT1702SRMH)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217MBASD)
- PROTO Combination Wrench, 5/8" Sz, 4-7/8" Length (J1220ES)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216H-T500)
- PROTO WR COMB 1-11/16 12PT (POJ1254)
- KD TOOLS Full Polish Combination Wrench, 6 pt, 14mm (81762)
- Proto Wrenches