Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 7mm Size
Mfr # J1207MH-T500
Zoro # G9081292
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Anti-Slip Design Yes
- Insulated No
Product Information
- Brand Proto
- MFR # J1207MH-T500
- Zoro # G9081292
- UPC # 662679087272
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (302526)
- GRAY TOOLS 16 Oz. Tinners Hammer (17A)
- KNIPEX Premium Stainless Steel Gripping Tweezer (92 81 02)
- DYNABRADE Contact Wheel, 5/8"x3/8"x3/8" (11078)
- PROTO Combination Wrench, 6-29/32" Length (J1211M-T500)
- PROTO Combination Wrench, SAE, 1in Size (J1232HASD)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- CRAFTSMAN Wrenches, 1/2" 72 Tooth 12 Point SAE Rev (CMMT42415)
- Proto Combination Wrenches