Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 75mm Size
Mfr # J1275M
Zoro # G7603766
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Anti-Slip Design Yes
- Number of Points 12
- Overall Length 34 in
- Finish Black Oxide
Product Information
- Brand Proto
- MFR # J1275M
- Zoro # G7603766
- UPC # 662679001674
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 34 in |
Head Size | 15 mm |
Wrench Length Style | Extra Long |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 75 mm, Overall Length 34 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 11/16 in, Metric, Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- ALLWAY 4" Wall Stripper, Aluminum Head (WPS)
- WILLIAMS 3/8" Drive Deep Socket Set (WSBD-9RC)
- WESTWARD Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (46TX61)
- PROTO Combination Wrench, Metric, 22mm Size (J1222MASD)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- PROTO WR COMB 1-1/4 12PT (PO1240ASD)
- JONARD TOOLS Combination Wrench, SAE, 7/16in Size (CW-716)
- Proto Combination Wrenches