Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 70mm Size
Mfr # J1270M
Zoro # G6138352
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features For Use On Extra Large Fasteners, Used in Mining, Oil and Gas, Industrial Construction, Forged Heads with Machined Openings, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point, Box End is Countersunk for Easy Application to the Fastener
- Offset 15 Degrees
- SAE or Metric Metric
- Head Angle 15 Degrees
- Material Alloy Steel
Product Information
- Brand Proto
- MFR # J1270M
- Zoro # G6138352
- UPC # 662679001650
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Size | 70mm |
Overall Length | 29 3/4 in |
Wrench Head Sizes | 70mm |
Head Size | 70 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 70 mm, Overall Length 29 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 5/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015251AS)
- WILTON Magnetic Jaw Cap, 4-1/2 in, Fiber, PK2 (F-4.5)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK15)
- KO-KEN Universal Double Joint 1/2 Square 87.2mm Z-series 1/2 Sq. Drive (4772Z)
- PROTO Combination Wrench, Metric, 60mm Size (J1260M)
- PROTO Combination Wrench, Metric, 65mm Size (J1265M)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MBASD)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- PROTO Combination Wrench, Metric, 26mm Size (J1226MBASD)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- PERFORMANCE TOOL 1/2 In Sae Combination Wrench Wrench 1/2, W324C (W324C)
- Proto Wrenches