Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 26mm Size
Mfr # J1226MASD
Zoro # G3110493
product price: $48.99
/ea
$48.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Finish Satin
- Anti-Slip Design Yes
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Product Grouping Wrenches
Product Information
- Brand Proto
- MFR # J1226MASD
- Zoro # G3110493
- UPC # 662679073305
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 3/4 in |
Head Size | 26 mm |
Wrench Length Style | Standard |
Description
Designed for use with metric fasteners, the Proto J1226MASD Combination Wrench is a great addition to your tool box. The satin finish ensures it will last for years to come. Made of alloy steel, this combination wrench has a one piece handle and is finished in satin. With 12 points, you can be sure that this wrench will hold on tight to bolts and nuts while giving you the torque needed to get them loose or tighten them up. It has an overall length of 14 3/4 in., 26mm head size and weighs 0.6 lbs. The Proto J1226MASD Combination Wrench offers all the performance you need when working with metric fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/4" Quick Change Steel Plate Carbide Cutter (49-57-8219)
- ZORO SELECT Chucking Reamer, 17.5mm, 8 Flute, HSS (13H747)
- WRIGHT TOOL Attachment 3/8" Drive Adaptor - 3/8"Fema (3452)
- DRILL AMERICA #44 HSS Polished Jobber Length Drill Bit (D/AP44)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- PROTO WR COMB 2-3/8 12PT (PO1276)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- PROTO Combination Wrench, Metric, 65mm Size (J1265M)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230MASD)
- Proto Combination Wrenches