Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 19mm Size
Mfr # J1219MHASD
Zoro # G3265367
original price:
$31.79
10% off
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Reversing No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Finish Satin
Product Information
- Brand Proto
- MFR # J1219MHASD
- Zoro # G3265367
- UPC # 662679073565
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Blow Gun Control Valve (151)
- YG-1 TOOL CO Spiral Flute Tap, 3/8"-16, 4 Flutes (T2483C)
- URREA 12-Point Blanck Offset Striking Wrench, 2-9/16"opening size. (2641SW)
- URREA 3-7/8" Satin finish 12pt combination jumbo wrench (12124)
- PROTO Open End Wrench, SAE, 3/16" Head Size (J3018)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224ESB)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214SPL)
- PROTO Combination Wrench, Head 1-5/8", 12 Points (J1252-T500)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MH-T500)
- PROTO Short 6 Point Combination Wrench 5/32-Inch (J1205EFS)
- PROTO Combination Wrench, Metric, 9mm Size (J1209MBA)
- Proto Combination Wrenches