Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 19mm Size
Mfr # J1219MH-T500
Zoro # G6575396
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Wrench Product Grouping Wrenches
- Overall Length 11 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J1219MH-T500
- Zoro # G6575396
- UPC # 662679087395
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Driver Kit and Flood Light, 3000 RPM (2551-22, 2367-20)
- HHIP 18 X 12 X 3 Granite Surface Plate Grade B Ledge 0 (4401-0012)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- PROTO WR COMB 1/2 12 PT (PO1216ASD)
- PROTO WR COMBO 13MM 12PT (PO1213M-T500)
- PROTO Combination Wrench, SAE, 2in Size (J1264B)
- PROTO Combination Wrench, SAE, 2-3/16in Size (J1270)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230-T500)
- PROTO Full Polish Combination Wrench 5/8" - 6 Point (J1220H-T500)
- KLEIN TOOLS Combination Wrench 1-1/8-Inch (68424)
- Proto Combination Wrenches