Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 19mm Size
Mfr # J1219MASD
Zoro # G0700366
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Reversing No
- Anti-Slip Design Yes
Product Information
- Brand Proto
- MFR # J1219MASD
- Zoro # G0700366
- UPC # 662679073237
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 19 mm, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- ZORO SELECT Internal thread repair tool with 7/8 - 1-1/4" capacity (NES24)
- DEWALT Oscillating Wood with nails blade (DWA4203)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- PROTO WR COMB 21MM 12PT (PO1221M-T500)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- PROTO Combination Wrench, SAE, 5/8" Head Sz (J1220ASD)
- PROTO Combination Wrench, SAE, 1in Size (J1232ASD)
- PROTO Combination Wrench, SAE, 2-3/8in Size (J1276)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 22mm Size (1328)
- Proto Wrenches