Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 16mm Head Sz
Mfr # J1216MHASD
Zoro # G5936730
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Shape Straight
- Insulated No
- Head Movement Fixed
- Wrench Style Long
Product Information
- Brand Proto
- MFR # J1216MHASD
- Zoro # G5936730
- UPC # 662679073534
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/8 in |
Head Size | 16 mm |
Wrench Length Style | Long |
Description
Combination Wrench, Alloy Steel, Satin, Head Size 16 mm, Overall Length 9 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"-16 Carbon Steel Hex Die (DWTSH1-3/4-16)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.312", Fixed Handle (K0160.2080XCN)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- PROTO Combination Wrench, 12mm Sz, 4-1/8" Length (J1212MES)
- PROTO Combination Wrench, Head 1-9/16" (J1250B)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- WESTWARD Combination Wrench, Metric, 10mm Size (36A225)
- Proto Wrenches