Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 15mm Size
Mfr # J1215MH-T500
Zoro # G7135326
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Number of Points 6
- Single End/Double End Double End
- Insulated No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J1215MH-T500
- Zoro # G7135326
- UPC # 662679087357
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/4 in |
Head Size | 15 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15 mm, Overall Length 9 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 5 1/2 in Wire Stripper 30 to 24 AWG (45-637)
- K-TOOL INTERNATIONAL Slotted Screwdriver, w/Orange Handle 4" (KTI-19704)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5207M)
- STARRETT Combination Square (11H-24-4R)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO Combination Wrench, SAE, 1-3/16" Head Sz (J1238H-T500)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- PROTO Combination Wrench, Metric, 41mm Size (J1241M)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218HASD)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.21m (54PN61)
- Proto Wrenches