Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 14mm Size
Mfr # J1214M-T500
Zoro # G1849312
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistance and Easy to Clean Surfaces, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system
- Number of Points 12
- Finish Full Polish
- Reversing No
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J1214M-T500
- Zoro # G1849312
- UPC # 662679072896
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8-13/16" |
Head Size | 31/32 in |
Details
Features | Corrosion Resistance and Easy to Clean Surfaces, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Metric Sizes 9mm and Smaller do Not Have ASD Feature, Box Ends Incorporate the TorquePlus(TM) system |
Number of Points | 12 |
Finish | Full Polish |
Reversing | No |
Ratcheting Configuration | Non-Ratcheting |
Head Movement | Fixed |
Wrench Shape | Straight |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Single End/Double End | Double End |
Anti-Slip Design | Yes |
Wrench Product Grouping | Wrenches |
Tether Style | Tether Capable |
Ratcheting | No |
Box End Type | Spline |
Measurement Type | Metric |
Head Offset Angle | 15° |
Description
Combination Wrench, Alloy Steel, Full Polish, Overall Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Half Round Bit, 3/16 (82-112)
- KO-KEN Adaptor 3/4 Square 42mm 1/2 Sq. Drive (4466A)
- FEIN HSS SEG SAW BLADE 3-3/8"" (63502106210)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1120100)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- PROTO Combination Wrench, 5-13/32" Length (J1208M-T500)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208A)
- Proto Wrenches