Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 13mm Size
Mfr # J1213MESB
Zoro # G7530957
original price:
$13.95
9% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Single End/Double End Double End
- Ratcheting Configuration Non-Ratcheting
- Overall Length 4 1/4 in
- Insulated No
Product Information
- Brand Proto
- MFR # J1213MESB
- Zoro # G7530957
- UPC # 662679115869
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/4 in |
Head Size | 13 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 13 mm, Overall Length 4 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 5/8 In., 6 Flute, Carb Tip (55240)
- PROTO Pinch-Off Pliers - 5-1/2" (JFF554)
- BOJO TOOLS Non-Marrng 17" Ruler (SR-I-PMMA-R)
- KLEVER KUTTER Kurve Blade Plus Safety Cutter, 5.75" Handle, Orange, 10PK (PLS-100G)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230ASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- PROTO Full Polish Combination Wrench 9 mm - 12 Point (J1209M-T500)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230-T500)
- BETA 27mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421027)
- Proto Combination Wrenches