Shop All Combination Wrenches
Proto
Combination Wrench, Metric, 12mm Size
Mfr # J1212MHASD
Zoro # G1061584
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12mm
- Features Corrosion Resistance and a Slip Resistant Grip, Anti-Slip Design (ASD) Open End, Metric sizes 9mm and Smaller and Sizes 36mm and Larger do not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Offset 15 Degrees
- SAE or Metric Metric
- Head Angle 15 Degrees
Product Information
- Brand Proto
- MFR # J1212MHASD
- Zoro # G1061584
- UPC # 662679073497
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Size | 12mm |
Wrench Head Sizes | 12mm |
Overall Length | 7 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Details
Description
The Proto J1212MHASD Combination Wrench is a high-quality tool designed for working with fasteners. The one piece handle gives you a solid grip while the satin finish ensures corrosion resistance. The combination wrench has a 6-point box end style and an alloy steel head, handle and body. It has a hexagonal opening which allows you to adjust parts without having to reposition the wrench. With its size of 12mm, this metric wrench is ideal for small bolts and nuts on your next project. This Proto Combination Wrench is just what you need when it comes to working with fasteners in tight spaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Screwdriver, #2 Tip, Phillips Tip (JP0208RF)
- DRILL AMERICA #4 HSS Quick Change Hex Shank Step Drill Bit, (3/16" - 7/8" by 1/16") (STE4HEX)
- HOUGEN Hex washer for 14009 arbor (04812)
- ZACK RABBIT All-In-One Ountersinking and Screwdrivin (ZTG-ZR-S)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- PROTO Combination Wrench, 4-5/16" Length (J1216ES)
- PROTO Black Oxide Combination Wrench 3/8" - 12 Point (J1212BASD)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO Combination Wrench, Head 1-9/16" (J1250-T500)
- GEDORE Open Ended Wrench, 46mm (894 46)
- Proto Wrenches