Shop All Combination Wrenches
Proto
Combination Wrench, Head 7/8", Full Polish
Mfr # J1228S
Zoro # G6560850
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Movement Fixed
- Insulated No
- Reversing No
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Standards ASME B107.100-2010
Product Information
- Brand Proto
- MFR # J1228S
- Zoro # G6560850
- UPC # 662679174958
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 1-1/2 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 9/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- MAKITA 18V LXT® 6-1/2" Circular Saw (XSS02Z)
- PROTO WR COMB 1-11/16 12PT (POJ1254)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MASD)
- PROTO Combination Wrench, Metric, 50mm Size (J1250M)
- PROTO Combination Wrench, Metric, 16mm Size (J1216MESB)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 13mm Size (88363)
- Proto Wrenches