Shop All Combination Wrenches
Proto
Combination Wrench, Head 15/16"
Mfr # J1230S
Zoro # G6565951
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anti-Slip Design Yes
- Number of Points 12
- Standards ASME B107.100-2010
- Head Movement Fixed
- Wrench Style Short
Product Information
- Brand Proto
- MFR # J1230S
- Zoro # G6565951
- UPC # 662679174965
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/4 in |
Head Size | 1-3/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 15/16 in, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, 4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO/CHP Flush Cut, 10Awg, Macro Cutter (TRR-58-G)
- MILWAUKEE TOOL M18 Dual Bay Simultaneous Rapid Battery Charger (48-59-1802)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- STM 12 Solid Nut Outside Spring Caliper (231182)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MESB)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224HASD)
- PROTO Tether-Ready Satin Combination Wrench 5/16" - 12 Point (J1210A-TT)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- PROTO Combination Wrench, 1-13/16" Sz (J1258)
- BETA Combination Wrench, Bright, 10mm (000420610)
- Proto Wrenches