Shop All Combination Wrenches
Proto
Combination Wrench, Head 1-5/8", 12 Points
Mfr # J1252-T500
Zoro # G7130860
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Reversing No
- Ratcheting Configuration Non-Ratcheting
- Finish Nickel Chrome
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Shape Straight
Product Information
- Brand Proto
- MFR # J1252-T500
- Zoro # G7130860
- UPC # 662679175177
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 20 1/4 in |
Head Size | 1 5/8 in |
Wrench Length Style | Standard |
Description
This Proto J1252-T500 Combination Wrench is the tool you need to get the job done. It has a 20 1/4 in. length and a 1 5/8" head size, making it suitable for work on fasteners in hard-to-reach places. Made of alloy steel, this combination wrench is durable and reliable. The box end style features double hexes that provide extra torque and grip on nuts and bolts. This wrench has a nickel chrome finish for protection against corrosion and rusting. With its one piece handle design, this Proto Combination Wrench will make your life easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, E14 Female Torx(R) SAE Socket, 6 Points (42614)
- CAPRI TOOLS 3/8 in Drive Deep Impact Socket Set, SAE, 12 pcs (CP53000-12SD)
- MICHIGAN DRILL 1-17/64 HIGH SPEED STEEL 118° POINT OXIDE FINISH 4MT TAPER SHANK DRILL (200 1-17/64)
- WIDIA Toolholder, V-Bottom Round (CRDPN2525M12V)
- PROTO 21MM 12PT COMB WRENCH (PO1221MBASD)
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- PROTO Satin Combination Wrench 5/8" - 6 Point (J1220HASD)
- PROTO Combination Wrench, 3-15/16" Length (J1211MES)
- PROTO Combination Wrench, Metric, 10mm Size (J1210MESB)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234ASD)
- BONDHUS T-Handle Torx Wrench, T27, 7.4"L (BND33027)
- Proto Wrenches