Shop All Combination Wrenches
Proto
Combination Wrench, 7mm Sz, 5-5/32" Length
Mfr # J1207M-T500
Zoro # G2767027
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Metric Sizes 9mm and Smaller Do Not Have ASD Feature, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 5 1/8 in
- Head Movement Fixed
- Standards ASME B107.100-2010
- Single End/Double End Double End
Product Information
- Brand Proto
- MFR # J1207M-T500
- Zoro # G2767027
- UPC # 662679072827
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD End Mill, 3/16" Dia, 3/4" Cut, Carbide (13818754)
- IRWIN Spade Bit (88885)
- HANSON High Carbon Steel Machine Screw Taper Tap 10-32 NF (1031)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (41D627)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MH-T500)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- PROTO Full Polish Combination Wrench 7/16" - 6 Point (J1214H-T500)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224H-T500)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- PROTO Proto J1230ASD 15/16" 12-Point Satin Combination Wrench (J1230ASD)
- Proto Wrenches