Shop All Combination Wrenches
Proto
Combination Wrench, 7mm Sz, 3-3/8" Length
Mfr # J1207MES
Zoro # G2766911
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Product Grouping Wrenches
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
- Reversing No
Product Information
- Brand Proto
- MFR # J1207MES
- Zoro # G2766911
- UPC # 662679115395
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 3 3/8 in |
Head Size | 7 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 3 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 1/4 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4-1/2" Mini Dual Material Diagonal Cutting Pliers (82000D)
- DEWALT Circular Saw Blade, 7 1/4 in, 60 Teeth (DWAW71460)
- J.W. WINCO DIN467-M10-NI Flat Knurled Nut (467-M10-NI)
- GEARWRENCH 3/8" Drive Male Extension Adapter (82803D)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214BASD)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- PROTO COMBO WRENCH 24MM 12 POINT (POJ1224M-T500)
- PROTO WR COMBO 8MM 6PT (POJ1208MHA)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- PROTO Satin Combination Wrench 1-1/4" - 6 Point (J1240HASD)
- WELLER Crescent 1-3/4 in. X 1-3/4 in. SAE Jumbo Combination Wrench 1 pc (CJCW6)
- Proto Wrenches