Shop All Combination Wrenches
Proto
Combination Wrench, 7/16" Sz, 7" Length
Mfr # J1214-T500
Zoro # G2767200
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Tether Capable Tether Capable
- Standards ASME B107.100-2010
- Anti-Slip Design Yes
- Overall Length 7 in
Product Information
- Brand Proto
- MFR # J1214-T500
- Zoro # G2767200
- UPC # 662679072698
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 7/16 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/16 in, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305699)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK45)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-O (44185)
- PROTO Combination Wrench, SAE, 1-1/16" Head Sz (J1234BASD)
- PROTO Combination Wrench, Metric, 6mm Size (J1206MESB)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- PROTO WRENCH STUBBY 7/32" 6 POINT (POJ1207EFS)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- K-TOOL INTERNATIONAL Combination Wrench, 12 pt., 15 deg., 8mm (KTI-41608)
- Proto Wrenches