Shop All Combination Wrenches
Proto
Combination Wrench, 5/8" Sz, 4-7/8" Length
Mfr # J1220ES
Zoro # G2767228
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Shape Straight
- Number of Points 12
- Standards ASME B107.100-2010
- Tether Capable Tether Capable
Product Information
- Brand Proto
- MFR # J1220ES
- Zoro # G2767228
- UPC # 662679115340
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 5/8 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 5/8 in, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, Max Opening 6 in, Throat Depth 3 1/4 in, Clamping Pressure 1,400 lb, Iron (146C)
- KODIAK CUTTING TOOLS .507 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481773)
- MAKITA 7" Polisher (9227C)
- GREENLEE 1.595, Iso 40, Slug-Buster Knockout (35180G)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216ASD)
- PROTO Combination Wrench, SAE, 2-7/8in Size (J1292)
- PROTO WR COMB 15/16 12 PT (PO1230ASD)
- PROTO Combination Wrench, Metric, 23mm Head Sz (J1223MBASD)
- PROTO Tether-Ready Satin Combination Wrench 5/16" - 12 Point (J1210A-TT)
- MILWAUKEE TOOL 19mm Metric Flex Head Ratcheting Combination Wrench (45-96-9619)
- Proto Wrenches