Shop All Combination Wrenches
Proto
Combination Wrench, 5-7/16" Length
Mfr # J1219MES
Zoro # G2767298
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Reversing No
- Head Movement Fixed
- Wrench Style Short
- Ratcheting Configuration Non-Ratcheting
Product Information
- Brand Proto
- MFR # J1219MES
- Zoro # G2767298
- UPC # 662679115517
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 3/8 in |
Head Size | 19 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 5 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8 in. Ratchet (Bare Tool) (2457-20)
- VAUGHAN Hammer Ball Pein 20Oz Wd Hndl (TC120)
- MITUTOYO Off-Set Stylus for Sj-400, 0.005mm (12AAB412)
- DRILL AMERICA 9/16"-32 Carbon Steel Hex Die (DWTSH9/16-32)
- PROTO WR REVERSBLE RTCHTNG COMBO WR 7MM 12 PT (POJSCVM07T)
- PROTO Combination Wrench, SAE, 7/16in Size (J1214ASD)
- PROTO WR COMB 10MM 12PT (PO1210MASD)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230H-T500)
- PROTO Satin Combination Wrench 1-3/16" - 12 Point (J1238ASD)
- URREA 12-point black finish combination wrench 9/16" opening size (1218B)
- Proto Wrenches