Shop All Combination Wrenches
Proto
Combination Wrench, 5-1/16" Length
Mfr # J1217MES
Zoro # G2767331
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Standards ASME B107.100-2010, SAE AS954G
- Anti-Slip Design Yes
- Insulated No
- Overall Length 5 1/8 in
Product Information
- Brand Proto
- MFR # J1217MES
- Zoro # G2767331
- UPC # 662679115494
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 17 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-28)
- KODIAK CUTTING TOOLS 43/64 Jobber Length Drill Oxided 118 Deg. Pt (5405092)
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- PROTO Full Polish Combination Wrench 23 mm - 12 Point (J1223M-T500)
- PROTO WRENCH COMBO 1/2" SAE 6 POINT (POJ1216H-T500)
- PROTO Combination Wrench, Metric, 28mm Head Sz (J1228MASD)
- PROTO Combination Wrench, 1/2in, 12 Pts, Satin (J1210EFS)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- PROTO 7/32" X 9/32" REV SPLINE BOX WR (POSBV0709)
- WESTWARD Combination Wrench, 25mm, Metric, Satin (54RZ15)
- Proto Combination Wrenches