Shop All Combination Wrenches
Proto
Combination Wrench, 4-1/2" Length
Mfr # J1218ES
Zoro # G2767261
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Product Grouping Wrenches
- Overall Length 4 1/2 in
- Insulated No
- Number of Points 12
Product Information
- Brand Proto
- MFR # J1218ES
- Zoro # G2767261
- UPC # 662679115333
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
This Proto J1218ES Combination Wrench is a quality tool that will stand up to the demands of the job. It has a chrome finish and alloy steel construction, which ensures durability. This combination wrench measures 4 1/2 in. in length and features a 9/16" head size. The 12-point design allows you to get a firm grip on fasteners for increased torque and control. This wrench is made of one piece steel construction with an alloy steel head for strength and durability. The Proto Combination Wrench is built to last, giving you the performance you need when working on your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (5MX54)
- OSG Spiral Point Tap, Plug 2 Flutes (1220005)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/8x10IN (50529)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222BASD)
- PROTO 1-13/16 COMB WRENCH (PO1258)
- PROTO Combination Wrench, 5-5/8" Length (J1211-T500)
- PROTO Combination Wrench, 5-7/16" Length (J1219MES)
- PROTO Combination Wrench, SAE, 1/2in Size (J1216HASD)
- PROTO Combination Wrench, 3-3/8" Length (J1209ES)
- KLEIN TOOLS Metric Combination Wrench 19 mm (68519)
- Proto Combination Wrenches