Shop All Combination Wrenches
Proto
Combination Wrench, 16mm Sz, 4-7/8" Lengt
Mfr # J1216MES
Zoro # G2554358
original price:
$26.55
16% off
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Overall Length 4 7/8 in
- Single End/Double End Double End
- Wrench Shape Straight
- Standards ASME B107.100-2010, SAE AS954G
Product Information
- Brand Proto
- MFR # J1216MES
- Zoro # G2554358
- UPC # 662679115487
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 16 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/4in (0011824)
- MELIN TOOL CO Countersink, Hss, 90 deg., 1", Number of Flutes: 6 (HS6-1-90)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95904)
- FACOM Short Satin Angle Open-End Wrench - 5.5 mm (FM-34.5.5)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- PROTO Combination Wrench, SAE, 11/32in Size (J1211A)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222-T500)
- PROTO WRENCH COMBO 9MM 6 POINT (POJ1209MH-T500)
- PROTO Combination Wrench, SAE, 2-13/16in Size (J1290)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- Proto Wrenches