Shop All Combination Wrenches
This Product is Discontinued
Proto
Combination Wrench, 1/4" Sz, 4-7/8" Length (Discontinued)
Mfr # J1208-T500
Zoro # G2766832
This Product is Discontinued
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Insulated No
- Ratcheting Configuration Non-Ratcheting
- Overall Length 4 7/8 in
- Anti-Slip Design Yes
Product Information
- Brand Proto
- MFR # J1208-T500
- Zoro # G2766832
- UPC # 662679034764
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 7/8 in |
Head Size | 1/4 in |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 4 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.