Shop All Combination Wrenches
Proto
Combination Wrench, 1" Sz, 14" Length
Mfr # J1232-T500
Zoro # G2767383
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Ratcheting Configuration Non-Ratcheting
- Wrench Shape Straight
- Head Movement Fixed
- Reversing No
Product Information
- Brand Proto
- MFR # J1232-T500
- Zoro # G2767383
- UPC # 662679072780
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 14 in |
Head Size | 1 in |
Wrench Length Style | Standard |
Description
When you are working with fasteners, the Proto J1232-T500 Combination Wrench is a tool that will get the job done. It has an alloy steel construction and is built to last. This 1" combination wrench has a 14 in. length for ease of use. The wrench head size is 1 in., which makes it ideal for different types of jobs. The handle type is one piece, which gives you better control when handling your tools. Chrome finish prevents corrosion while ensuring that the wrench lasts longer than other brands on the market today. When it comes to making tough jobs easier, this Proto Combination Wrench will be able to take on all kinds of tasks with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Long Case, 54-3/4"L x 13-1/2"W x 12-3/4"D (531111AH)
- BOSCH Rotating Mount, Laser, Plastic, Fine Adjust (RM 2)
- PROTO Ignition Wrench - 7/32" x 1/4" (J3215)
- MITUTOYO Digital Thickness Gage, 4.7 Throat (547-520S)
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236-T500)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- PROTO Combination Wrench, Metric, 7mm Size (J1207MA)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218BASD)
- PROTO COMBO WRENCH 1-1/4" 6 PT (POJ1240HASD)
- PROTO Combination Wrench, 5-1/16" Length (J1222ES)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- Proto Wrenches