Shop All Chisels
Proto
Cold Chisel, Super Duty, 5/8 in. Tip
Mfr # J86A1/2S2-TT
Zoro # G8730696
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Super Duty
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Tether Ready
- Material Steel
Product Information
Dimensions
Tip Size | 5/8 in |
Length | 6 3/4 in |
Shank Width | 1/2 in |
Blade Width | 5/8 in |
Overall Length | 6 3/4 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 5/8 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 6 3/4 in, Handle Material Steel, Non-Sparking No, Tether Ready Yes, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/2"R 1"D (CF1012PF)
- HOUGEN HMD904 Mag Drill Coolant 115V (0904102)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- HHIP 10 Piece 4 Flute TiN Coated End Mill Set (5800-0010)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- PROTO 5/8" Super-Duty Cold Chisel (J86058)
- PROTO Cold Chisel, 1-3/16 In. x 8-1/4 In. (J86A1X8)
- PROTO Cold Chisel, 1 In. x 8 In. (J86A7/8X8S2)
- PROTO 3/4" Cold Chisel (J86A5/8)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- TENG TOOLS 16mm Full Size Professional Soft Grip Woodworking / Carving Chisel (WCC16)
- Proto Cutting and Shaping Tools