Shop All Chisels
Proto
Cold Chisel, 7/8 In. x 8 In.
Mfr # J86A3/4X8
Zoro # G3007173
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 8 in |
Shank Width | 3/4 in |
Blade Width | 7/8 in |
Overall Length | 8 in |
Details
Item | Cold Chisel |
Hex | 3/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Non-Sparking | No |
Features | Cuts Any Cold Metal Softer Than the Chisel Itself |
Grip Style | Plain |
Includes Handle | No |
Blade Tip Shape | Pointed |
Chisel Type | Cold Chisel |
Includes Striking Cap | No |
Tether Ready | No |
Handle Material | Steel |
Material Applications | For Metal, For Soft Materials |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Soft Materials, Blade Tip Shape Pointed, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Cuts Any Cold Metal Softer Than the Chisel Itself
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236BASD)
- PORTER-CABLE Brush and RetaIner Assembly (874289)
- STAR ASIA 8 Oz. Ball Pein Hammer (63308)
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (51586D2B123910)
- PROTO 1" Cold Chisel (J86A7/8X8)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- PROTO Cold Chisel, 5/16 In. x 5-1/8 In. (J86A1/4)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- PROTO 1-3/16" Cold Chisel (J86A1X8S2)
- Proto Cutting and Shaping Tools