Shop All Chisels
Proto
Cold Chisel, 7/8 In. x 12 In.
Mfr # J86A3/4X12
Zoro # G2424572
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 7/8 in
- Hex 3/4 in
- Tether Capable Tether Capable
- Material Steel
- Application For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets
Product Information
Dimensions
Tip Size | 7/8 in |
Length | 12 in |
Shank Width | 3/4 in |
Blade Width | 7/8 in |
Overall Length | 12 in |
Details
Item | Cold Chisel |
Hex | 3/4 in |
Tether Capable | Tether Capable |
Material | Steel |
Application | For Cutting any Cold Metal Softer than the Chisel such as Wrought Iron, Cast Iron, Steel, Brass, Bronze, Copper, Aluminum, Bolts, Nuts and Rivets |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Hexagon |
Non-Sparking | No |
Features | Cuts Any Cold Metal Softer Than the Chisel Itself |
Blade Tip Shape | Pointed |
Includes Striking Cap | No |
Material Applications | For Metal, For Soft Materials |
Handle Material | Steel |
Chisel Type | Cold Chisel |
Grip Style | Plain |
Tether Ready | No |
Includes Handle | No |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, For Soft Materials, Blade Tip Shape Pointed, Blade Width 7/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Features Cuts Any Cold Metal Softer Than the Chisel Itself
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Ret Knob, ANSI/ISO, 5/8-11, 45 Deg, w/Hole (40TRK)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- JONARD TOOLS 2-7/16" Span Slitter 1.75 cu. yd. (MS-6)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 6" L (ITDET20601)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- PROTO Cold Chisel, 7/16 In. x 5-9/16 In. (J86A3/8)
- PROTO 7/8" Super-Duty Cold Chisel (J86078)
- PROTO Cold Chisel, 5/8 In. x 7 In. (J86A1/2S2)
- PROTO Cold Chisel, 1 In. x 18 In. (J86A7/8X18)
- AMPCO SAFETY TOOLS Hand Chisel, 7/8 In. x 12 In. (C-21)
- Proto Chisels