Shop All Chisels
Proto
Cold Chisel, 1 In. x 12 In.
Mfr # J86A7/8X12S2
Zoro # G1667522
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Tether Capable Tether Capable
- Material Steel
- Application Demolition
- Characteristics Modified Parabolic Striking End
Product Information
Dimensions
Tip Size | 1 in |
Length | 12 in |
Blade Width | 1 in |
Shank Width | 3/4 in |
Overall Length | 12 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Pointed, Blade Width 1 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Corrosion-Resistant Yes, Features Hand Ground Cutting Edge, Modified Parabolic Striking End, Polished Identification Panel, Finish Black Oxide, Heat-Treated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- CS UNITEC Carbide Annular Cutter, 1-1/2" X 4" (9-1-448 C)
- STARRETT Telescoping Gage (579B)
- HYDE Spatula, Flexible, 3/8", Spring Steel (41010)
- PROTO Cold Chisel, 1/2 In. x 12 In. (J86A7/16X12S2)
- PROTO Cold Chisel, 7/8 In. x 8 In. (J86A3/4X8S2)
- PROTO Cold Chisel, 1/4 In. x 5 In. (J86A3/16S2)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12)
- PROTO 7/32" Cape Chisel (J725/16S2)
- PROTO Cold Chisel, 1/4 In. x 4-7/8 In. (J86A3/16)
- PROTO Cold Chisel, 3/8 In. x 5-3/8 In. (J86A5/16S2)
- Proto Chisels