Shop All Center Punches
Proto
Center Punch, S2, 5/8 x 5-1/4 In, Black
Mfr # J415/8S2
Zoro # G0717403
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- Point 9/16 in
- Finish Black Oxide
- Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
- Number of Pieces 1
Product Information
- Brand Proto
- MFR # J415/8S2
- Zoro # G0717403
- UPC # 662679035815
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/8 in |
Length | 5 1/4 in |
Tip Size | 5/8 |
Shank Diameter | 5/8 |
Hole Diameter | 5/8 |
Overall Length | 6 1/4 |
Description
If you are looking for a tool that can deliver precise, strong blows to metal, the Proto J415/8S2 Center Punch is what you need. The modified parabolic striking end of this center punch gives it an effective point and delivers strong blows to metal. The S2 hardened tool steel has a black oxide finish and ensures maximum strength and durability. It also has a 5 1/4 in. length with a 9/16 in. diameter and comes with straight wireway. This Proto Center Punch is the durable, high-quality tool designed for your specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 1 (38436)
- EAZYPOWER One Way Screw Rmvr, No.6, No.8, No.10, PK3 (88241)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 3.43mm (112303430)
- WESTWARD Drum Nut (TTGNBDN01G)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- PROTO PUNCH CENTER (PO411/2)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PROTO 3/8" Center Punch (J413/8S2)
- CENTURY DRILL & TOOL Center Punch, 1/16 in. (64136)
- Proto Cutting and Shaping Tools