Shop All Center Punches
Proto
Center Punch, S2, 5/16 x 4-5/8 In, Black
Mfr # J415/16S2
Zoro # G0903874
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Length 4 5/8 in
- Features Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability
- Material Steel
- Number of Pieces 1
Product Information
- Brand Proto
- MFR # J415/16S2
- Zoro # G0903874
- UPC # 662679035808
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 5/16 in |
Length | 4 5/8 in |
Overall Length | 4 3/4 |
Shank Diameter | 5/16 |
Tip Size | 5/8 |
Hole Diameter | 5/8 |
Description
This Proto J415/16S2 Center Punch is the perfect tool for making holes in metal. The parabolic striking end gives you more power when it comes to driving the punch into metal. Made of S2 hardened tool steel, this center punch has a modified parabolic striking end that helps with accuracy and ease of use. It also has a black oxide finish for corrosion resistance. The straight wireway length measures 4 5/8 in., while the point diameter is 5/16 in.. This Proto Center Punch is designed to provide optimal balance and control while you work on your project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA L-handle 3/4"X16" (5686)
- WILTON Premium Mortise Chisel And Bit 5/16IN (1791092)
- STURTEVANT RICHMONT Torque Wrench Repair Kit, 3/4in Drive (816999)
- FEIN Reciprocating Saw Blade, 20in L., 16 TPI (63503072002)
- PROTO Center Punch, S2, 7/16 x 5-1/4 In, Black (J417/16S2)
- PROTO 3/8" Center Punch (J413/8S2)
- PROTO Center Punch, S2, 5/8 x 5-1/4 In, Black (J415/8S2)
- PROTO Center Punch, S2, 1/4 x 4-3/4 In, Black (J411/4S2)
- PROTO Center Punch, S2, 5-5/8 In, Black (J411/2S2)
- PROTO PUNCH CENTER (PO411/2)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- Proto Cutting and Shaping Tools