Shop All Hand Held Punches
Proto
Center Punch, 6 1/4 L x 19/32 In Hex
Mfr # J415/8
Zoro # G2601925
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/4 in
- Hex (In.) 19/32 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J415/8
- Zoro # G2601925
- UPC # 662679010089
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 1/4 in |
Shank Width | 19/32 in |
Overall Length | 6 1/4 in |
Tip Size | 5/8 in |
Hole Diameter | 5/8 in |
Details
Item | Center Punch |
Hex (In.) | 19/32 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Material Applications | Metal |
Measurement Type | SAE |
Punch Type | Center Punch |
Container Type | Pouch |
Tether Ready | No |
Includes Handle | No |
Grip Style | Plain |
Automatic | No |
Tip Type | Point |
Includes Striking Cap | No |
Shank Shape | Hexagon |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/8 in, Tip Type Point, Shank Shape Hexagon, Shank Width 19/32 in, Grip Style Plain, Hole Diameter 5/8 in, Overall Length 6 1/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Drill, .4HP, 2400RPM, 1/4"-28Fmle Thrd (55581)
- PFERD 10" Three Square File - Second Cut (11104)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 2 in Size, Deep Socket, Black Phosphate (49-66-6520)
- GATOR TOOLS Gator Tools 48" Round End GatorLoy (GF10360)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- PROTO Drive Pin Punch, Long, 1/4 x 8 In (J48014L)
- PROTO 5/32" Super-Duty Long Punch Pin (J48532LS2)
- PROTO Drift Punch, S2, 3/16 x 10 In (J963/8S2)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- PROTO 1/4" Starting Punch (J501/2)
- MAYHEW Pilot Punch Kit, Metric, 6 pcs. (66261)
- Proto Hand Held Punches