Shop All Hand Held Punches
Proto
Center Punch, 4 5/8 L x 5/16 In Hex
Mfr # J415/16
Zoro # G3246257
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 5/8 in
- Hex (In.) 5/16 in
- Tether Capable Tether Capable
- Design 1-piece
- Tether Style Standard Tool (Accessory Needed for Tethering)
Product Information
- Brand Proto
- MFR # J415/16
- Zoro # G3246257
- UPC # 662679010072
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 5/8 in |
Shank Width | 5/16 in |
Hole Diameter | 5/16 in |
Tip Size | 5/16 in |
Overall Length | 4 3/4 in |
Details
Item | Center Punch |
Hex (In.) | 5/16 in |
Tether Capable | Tether Capable |
Design | 1-piece |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handle | No |
Automatic | No |
Includes Handguard | No |
Tip Type | Point |
Container Type | Pouch |
Measurement Type | SAE |
Includes Striking Cap | No |
Tether Ready | No |
Features | Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping |
Grip Style | Plain |
Material Applications | Metal |
Shank Shape | Hexagon |
Punch Type | Center Punch |
Description
Center Punch, Automatic No, Punch Type Center Punch, Tip Size 5/16 in, Tip Type Point, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 4 3/4 in, Container Type Pouch, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Tether Ready No, Includes Handle No, Features Modified Parabolic Striking End Helps Reduce Mushrooming and Chipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cap, PK2 (44545)
- MOORE & WRIGHT Firm Joint Caliper 300mm/12" (33112)
- FEIN Saw Blades, Steel, 7-38/53 in. L, PK3 (63502134270)
- DEWALT Snap-Off Utility Knife Snap-Off, 5 1/2 in L (DWHT10037)
- PROTO Drive Pin Punch, 1/4 x 6 3/4 In (J471/2X1/4)
- PROTO SET LONG DRIVE PIN PUNCH 5pc (POJ48005LS2)
- PROTO Punch, Drift, 3/32 In (J961/4)
- PROTO Center Punch, 5 1/4 L x 7/16 In Hex (J417/16)
- PROTO Drive Pin Punch, 3/32 x 4 1/2 In (J48332)
- PROTO 3/16" Roll Pin Punch (J49316S2)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- Proto Cutting and Shaping Tools