Shop All Hard Case Storage
Proto
Case, Blow Molded, For #3R732
Mfr # J4953PB
Zoro # G7050312
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Features Tool Case
- Includes Case
- Overall Depth 16 in
Product Information
- Brand Proto
- MFR # J4953PB
- Zoro # G7050312
- UPC # 662679532369
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Depth | 16 in |
Overall Width | 20 in |
Overall Height | 3 in |
Details
Item | Tool Case |
Material | Plastic |
Color | Red |
Features | Tool Case |
Includes | Case |
Locking System | None |
Tool Storage Type Included | Tool Box |
For Use With | Mfr. No. 10025; Mfr. No. 10010 |
Number of Compartments | 1 |
Compatible with Manufacturer Model No. | J4292B |
Includes Drawers | No |
Includes Wheels | No |
Description
If you are looking for a case to store your tools, the Proto J4953PB Tool Box is an excellent choice. It comes with a tool box and can hold up to 8 different pieces of equipment. The blow molded case has a red plastic exterior and fits #3R732 from Proto. This storage solution measures 20 in. in width, 3 in. in height and 16 in. in depth overall. There is also a compatible manufacturer model number that goes with this product - J4292B from Proto. With the Proto J4953PB Tool Box, you will be able to keep all your tools safe and secure when they are not being used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Framing Wizard® Folding Framing Square (T001WZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 18 (SFT206FF)
- DUROFIX 1/2" Digital Torque Adapter (25-250 ft-lbs) RM602-4A (RM602-4A)
- BON TOOL Bon 12-955 Bull Float, Mag 96" X 8"square End, No Bracket (12-955)
- PROTO Case, Blow Molded, for Puller Sets (J4951PB)
- PELICAN Black Protective Case, 18.2"L x 13.9"W x 6.7"D (IM2300)
- SKB Black Protective Case, 33.71"L x 16.37"W x 16.37"D (3I-3026-15BE)
- NANUK CASES Case with Foam Insert for RTK Matr, 995S-081OL-0A0-19049 (995S-081OL-0A0-19049)
- PELICAN Black Protective Case, 21.2"L x 16"W x 8"D (IM2600)
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.8"D (1450-001-240)
- PELICAN Micro Case, Black, 5.88 x 4.06 x 2.12 In (1010S)
- Proto Hard Case Storage