Shop All Pullers and Bearing Splitters
Proto
Camshaft Bearing Tool
Mfr # JFP18A
Zoro # G3528585
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 10
- For Use With Camshaft Bearings
- Min. Spread (In.) 1 1/8 in
- Function Removes Or Inserts Camshaft Bearings In Most Engines: From Compact Cars To Heavy Trucks
Product Information
- Brand Proto
- MFR # JFP18A
- Zoro # G3528585
- UPC # 662679046804
- Country of Origin Taiwan, Province of China
- Category Pullers and Bearing Splitters
Details
Item | Camshaft Bearing Tool |
Number of Pieces | 10 |
For Use With | Camshaft Bearings |
Min. Spread (In.) | 1 1/8 in |
Function | Removes Or Inserts Camshaft Bearings In Most Engines: From Compact Cars To Heavy Trucks |
Description
Camshaft Bearing Tool, Number of Pieces 10, For Use With Camshaft Bearings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 14 TPI, 0.035" Thick, Carbon Steel (ZHBGR14-11')
- MITUTOYO Dial Caliper, 0-12 In (505-746)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33140)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- PROTO Gear/Bearing Separator, 4 3/8 In, #2 (J4332)
- PROTO Gear/Bearing Separator, 6 In Reach (J4333A)
- PROTO Separator Rod, 3/4-16 Thread, 10 In (J4333R)
- PROTO Separator Plate, #1, For 3R735 (J4331P)
- PROTO Proto-Ease™ Gear And Bearing Separator, Capacity: 1-13/16" (J4330)
- PROTO Separator Rod, 5/8-18 Thread, 8 1/2 In (J4332R)
- OTC Driver Tool, Handle And 24 Discs (27795)
- Proto Pullers and Bearing Splitters