Shop All Box End Wrenches
This Product is Discontinued
Proto
Box End Wrench Set, 5/16" to 7/8", 5 pcs. (Discontinued)
Mfr # J1100G
Zoro # G7583606
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Chrome
- Wrench Style Double Box End
- Head Type Offset
- Number of Pieces 5
Product Information
- Brand Proto
- MFR # J1100G
- Zoro # G7583606
- UPC # 662679061845
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Range of Lengths | 6-15/16 in to 13-1/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Range of Wrench Sizes | 5/16 in to 7/8 in |
Range of Head Sizes | 5/16 in to 7/8 in |
Wrench Length Style | Standard |
Head Size | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in |
Description
Proto's J1100G Box End Wrench Set, 5/16" to 7/8", 5 pcs. offers a comprehensive range of box end wrenches for tackling various fasteners. These combination wrench sets can be used across an extensive range of applications and product categories. The box end wrench set comes in a convenient chrome finish. This double box end wrench is designed with 12 points that are offset at 15 degrees, making it easier to get into tight spots and provide control when needed. Made from alloy steel, these wrenches are strong enough to handle heavy duty jobs and will last for years to come. Proto's J1100G Box End Wrench Set, 5/16" to 7/8", 5 pcs., makes the ideal addition to your toolbox whether you are a professional or hobbyist.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.