Shop All Box End Wrenches
Proto
Box End Wrench Set, 3/8" to 1", 6 pcs.
Mfr # J8100C
Zoro # G2382414
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Satin
- Wrench Style Offset Box
- Head Type Offset
- Number of Pieces 6
Product Information
- Brand Proto
- MFR # J8100C
- Zoro # G2382414
- UPC # 662679061166
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Range of Lengths | 6-7/8 in to 10 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Range of Wrench Sizes | 3/8 in to 1 in |
Range of Head Sizes | 3/8 in to 1 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in |
Wrench Length Style | Standard |
Description
Proto's J8100C Box End Wrench Set, 3/8" to 1", 6 pcs. is a great addition to your tool collection if you are looking for high-quality wrenches that are designed for heavy-duty use. This wrench set comes with 6 wrenches in various sizes, including the 3/8 in., 7/16 in., 1/2 in., 9/16 in., 5/8 in., 11/16 in., 3/4 in., 13/16 in., 7/8 in., 15/16 in. and 1 inch sizes. Each wrench head size is made of alloy steel, ensuring that it can withstand heavy use without wearing out easily. The satin finish provides a sleek look while also protecting the tools from corrosion and rusting. If you need durable wrenches that have enough weight to provide better control when turning fasteners, then Proto's J8100C Box End Wrench Set will be right up your alley.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cushion Grip Screwdriver 3/8X8 Slotted (9423)
- BON TOOL Bon 84-242 Duct Tape, Silver, 180 Foot X 2" (84-242)
- MITUTOYO Ink Ribbon, Black 5PCS, DP-1HS (198728)
- PROTO Spanner Wrench, Steel, 2 in Cap. (JC491B)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- PROTO Ratcheting Box Wrench, Double Box End (J1192LO)
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-7/8 in (J2630PW)
- PROTO Double Box Wrench, 12 Points, 14-11/32" L (J112224L)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51213MM)
- Proto Wrenches