Shop All Box End Wrenches
Proto
Box End Wrench, 30 x 32mm, 17 in. L
Mfr # J1079M
Zoro # G7255184
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/4 in
- Size 30mm x 32mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Product Information
- Brand Proto
- MFR # J1079M
- Zoro # G7255184
- UPC # 662679062279
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 17 1/4 in |
Size | 30mm x 32mm |
Wrench Head Sizes | 30 mm, 32 mm |
Head Size | 30 mm, 32 mm |
Wrench Length Style | Standard |
Description
When you need to loosen or tighten fasteners, this PROTO J1079M Box End Wrench is the tool for the job. The 30 x 32mm box end wrench features a 12-point head size of 30 mm and 32 mm respectively. With an overall length of 17 1/4 in., it has a ratcheting non-ratcheting configuration. It is made of alloy steel with a chrome finish. This PROTO J1079M Box End Wrench will help you to complete your projects faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill Chf, Coarse, Rougher, 1/2" x 1 (CRS-1616)
- SK PROFESSIONAL TOOLS 3/8" Drive 40 Geared Teeth Pear Head Style Hand Ratchet, 10.9" L, SuperKrome Plating Finish (45183)
- TOOLPRO 3 ft to 11 ft Adjustable Height Drywall Panel Lift (TP88200)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- PROTO Double Box Wrench, 12 Points, 12-13/64" L (J1024A)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Double Box Wrench, 12 Points, 13-19/32" L (J1028A)
- PROTO 5 Piece Offset Reverse Ratcheting Box Wrench Set-6 and 12 Point (J1180A)
- PROTO Box End Wrench, 10 x 11mm, 8 in. L (J1053M)
- ITL 1000v Insulated 11/16 Insulated Ratchet Ring Wrench (07055)
- Proto Box End Wrenches