Shop All Box End Wrenches
Proto
Box End Wrench, 12 x 13mm, 8-6/7 in. L
Mfr # J1057M
Zoro # G3333434
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 3/4 in
- Size 12mm x 13mm
- Features Corrosion Resistance and Easy to Clean Surfaces, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Offset Box End Allows Access to Recessed Fasteners and Keeps Hands Clear of Obstructions, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Finish Chrome
Product Information
- Brand Proto
- MFR # J1057M
- Zoro # G3333434
- UPC # 662679062132
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 8 3/4 in |
Size | 12mm x 13mm |
Wrench Head Sizes | 12 mm, 13 mm |
Head Size | 12 mm, 13 mm |
Wrench Length Style | Standard |
Description
The Proto J1057M Box End Wrench is the essential tool for any serious mechanic. It can be used to loosen or tighten bolts and nuts, and will last you a long time thanks to its alloy steel construction. The box end wrench has a 12 mm head size on one side and 13 mm on the other. It also has an overall length of 8 3/4 in., which means it can fit into tight spaces. The chrome finish provides rust resistance, while the 12-point design offers higher torque for increased power. This Proto J1057M Box End Wrench is durable enough to stand up to years of regular use in your garage or workshop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Offset Disc Sander 2In Dia. 7 Degree (52400)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-20)
- DRILL AMERICA 1-1/2"-12 Carbon Steel Plug Hand Tap (DWTP1-1/2-12)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- PROTO Box End Wrench, 21 x 24mm, 13-3/8 in. L (J1072M)
- PROTO Double Box Wrench, 12 Points, 14-11/32" L (J112224L)
- PROTO Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline (JSBV0709)
- PROTO Box End Wrench, 30 x 32mm, 17 in. L (J1079M)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- Proto Box End Wrenches