Shop All Box End Wrenches
Proto
Box End Pull Wrench, 12Pt, Black, 2-3/16 in
Mfr # J2635PW
Zoro # G6712562
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Features For Use With Mfr. No. J26HAN36 Pull Wrench Handle, Offset Distance: 1.88 in
- Head Type Offset
- Overall Length 13 3/4 in
Product Information
- Brand Proto
- MFR # J2635PW
- Zoro # G6712562
- UPC # 662679113414
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 13 3/4 in |
Size | 2-3/16" |
Head Size | 2 3/16 in |
Wrench Head Sizes | 2 3/16 in |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 2 3/16 in, Overall Length 13 3/4 in, 60 Degrees , Head Thickness 1 5/16 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 1/2" Hex SAE Socket, 6 Points (53YP83)
- DRILLCO 3"-8, Pipe Taps (290A364)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 5/64 (C23126)
- HUSQVARNA Core Bit, 3" Bit Dia., 14" Drill Depth (B10-3)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- PROTO Box End Wrench, SAE, 22-1/4 In. L (J1162)
- PROTO Double Box Wrench, 12 Points, 11-35/64" L (J111618L)
- PROTO Double Box Wrench, 12 Points, 16-3/32" L (J112630L)
- PROTO Box End Wrench, 5/8 x 3/4 in., 6-1/8 in. L (J1131)
- PROTO Offset Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-6 Point (J1183-A)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- Proto Box End Wrenches