Shop All Box End Wrenches
Proto
Box End Pull Wrench, 12Pt, Black, 1-5/16 in
Mfr # J2621PW
Zoro # G7142852
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Head Type Offset
- Overall Length 10 3/4 in
- Standards GGG-W-636e
Product Information
- Brand Proto
- MFR # J2621PW
- Zoro # G7142852
- UPC # 662679113322
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 3/4 in |
Wrench Head Sizes | 1 5/16 in |
Size | 1-5/16" |
Head Size | 1 5/16 in |
Wrench Length Style | Extra Long |
Description
The Proto J2621PW Box End Pull Wrench is the ideal tool for use with a 1-5/16" pull wrench handle. It has an offset distance of 1.25 in. and can be used with a 1 5/16" wrench head size. The box end wrench has a black oxide finish and alloy steel construction, making it both durable and strong. It also features 12-point wrenches that allow you to grip fasteners more securely and work with better control and accuracy. When you need to tighten or loosen fasteners, this Proto 12 Point Box End Pull Wrench will get the job done right every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Adaptor Contact-Met (196MR)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431407)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1716401)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- PROTO Double Box Wrench, 12 Points, 10-19/32" L (J1020A)
- PROTO Ratcheting Box Wrench, Double Box End (J1192LO)
- PROTO Box End Pull Wrench, 12Pt, Black, 2-3/16 in (J2635PW)
- PROTO Box End Pull Wrench, 12 Pt, Black, 1-3/4 in (J2628PW)
- PROTO Box End Wrench, 10 x 11mm, 8 in. L (J1053M)
- PROTO Double Box Ratcheting Wrench 1-1/8" x 1-1/4" - 12 Point (J1199)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- Proto Wrenches