Shop All Box End Wrenches
Proto
Box End Pull Wrench, 12 Pt, Black, 1-1/4 in
Mfr # J2620PW
Zoro # G6542347
original price:
$76.57
14% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Head Type Offset
- Overall Length 10 3/4 in
- Standards GGG-W-636e
Product Information
- Brand Proto
- MFR # J2620PW
- Zoro # G6542347
- UPC # 662679113315
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 3/4 in |
Size | 1-1/4" |
Wrench Head Sizes | 1 1/4 in |
Head Size | 1 1/4 in |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/4 in, Overall Length 10 3/4 in, 60 Degrees , Head Thickness 3/4 in, SAE, Offset, Not Tether Capable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Impact Socket, 26 mm 1/2" Drive 6 Point (34276)
- WESTWARD Punch and Chisel Set, 26 Pc (2AJL8)
- MITUTOYO Vernier Caliper (530-114)
- SUNEX Drive, 4-way Chuck Key, 1/2" (8727)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- PROTO Box End Wrench, 10 x 11mm, 8 in. L (J1053M)
- PROTO Double Box Reversible Ratcheting Wrench 5/8" x 11/16"-12 Point (J1194LO)
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in (J2623PW)
- PROTO Spline Box End Wrench, 1/4x5/16 in, 7-1/4L (J1118SPL)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- PROTO Full Polish Offset Double Box Wrench 3/8" x 7/16" - 12 Point (J1012-500)
- Proto Box End Wrenches