Shop All Open End Wrenches
Proto
Black Oxide Open-End Wrench - 1/2" x 9/16"
Mfr # J3026B
Zoro # G1004911
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- Head Angle 15 Degrees
- Wrench Shape Straight
- Reversing No
Product Information
- Brand Proto
- MFR # J3026B
- Zoro # G1004911
- UPC # 662679090357
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1/2" x 9/16" |
Wrench Head Sizes | 1/2 in, 9/16 in |
Overall Length | 7 7/64 in |
Head Size | 1/2 in, 9/16 in |
Wrench Length Style | Standard |
Overall Width | 1 3/16 in |
Description
If you are looking for a durable, high-quality wrench that will stand the test of time, this Proto J3026B Black Oxide Open End Wrench is an excellent choice. This 1/2" x 9/16" open end wrench has a black oxide finish and alloy steel construction. It has one piece handle type and straight wrench shape. The overall length is 7 7/64 in., while the head size is 1/2 in. and 9/16 in. respectively. The Proto J3026B Black Oxide Open End Wrench will not let you down when it comes to completing your projects with ease and efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Orange, Blank, PVC, PK100 (2321O-200)
- LEVEL 5 TOOLS Corner Finisher (Angle Head), 3 (4-733)
- GREENLEE Knock Out Die (KD-1)
- GREY PNEUMATIC SOC 1-3/4 3/4D IMP 12PT BLK (3156R)
- PROTO Open End Wrench, 9/16x5/8, 15 Deg, 7-47/64L (J3030B)
- PROTO WRENCH OPEN-END ANGLE 1-3/8" (POJ3144)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3122)
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- PROTO Open End Wrench, 1/4 x 1/4 in., 15/75 Deg (J3316)
- CEMENTEX 11MM Open End Wrench (OEW-11M)
- Proto Open End Wrenches