Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Black Oxide Adjustable Wrench 6" (Discontinued)
Mfr # J706S
Zoro # G1675581
This Product is Discontinued
Key Features
- Overall Length 6 in
- Finish Black Oxide
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Proto
- MFR # J706S
- Zoro # G1675581
- UPC # 662679100322
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 6 in |
Adjustable Wrench Nominal Length | 6" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 15/16 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Grip Style | Plain |
Adjustable Wrench Type | Adjustable Wrench |
Ratcheting | No |
End Style | Hang Hole |
Head Type | Standard |
Insulated | No |
Measuring Scale | No |
Tether Style | Tether Ready |
Weight | 0.28 lb |
Opening Type | Adjustable |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 6 in, Jaw Capacity 15/16 in, Plain, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.