Shop All Ratcheting Wrenches
Proto
Black Chrome Combo Stubby Reverse Ratcheting Wrench 3/4"-Spline
Mfr # JSCV24S
Zoro # G7522837
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Reversible Combination, Stubby, Anti-Slip, Spline
Product Information
- Brand Proto
- MFR # JSCV24S
- Zoro # G7522837
- UPC # 662679113742
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 3/4" |
Wrench Head Sizes | 3/4 in |
Head Size | 3/4 in |
Wrench Length Style | Stubby |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 3/4 in, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 7/16 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2" (48-20-5025)
- WESTWARD 1/2" Drive Socket Set SAE 10 Pieces 3/8 in to 15/16 in , Chrome (53PN61)
- GREY PNEUMATIC SKT 1/4" DR X T27 INTERNAL TORX IMP DRVR (GP927T)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCRM12)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCRM11)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14F)
- PROTO Proto JSCV26 Black Chrome Combination Reversible Ratcheting Wrench 13/16" - Spline (JSCV26)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 18 mm-Spline (JSCRM18)
- PROTO Ratcheting Wrench, Head Size 3/4 in. (JSCV24F)
- WILLIAMS Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish (1236NRC)
- Proto Ratcheting Wrenches