Shop All Box End Wrenches
Proto
Black Chrome Box Reverse Ratcheting Wrench 7/32" x 9/32"-Spline
Mfr # JSBV0709
Zoro # G3005816
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 4 1/2 in
- SAE or Metric SAE
- Head Type Standard
Product Information
- Brand Proto
- MFR # JSBV0709
- Zoro # G3005816
- UPC # 662679975012
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 4 1/2 in |
Wrench Head Sizes | 7/32 in, 9/32 in |
Size | 7/32" x 9/32" |
Head Size | 7/32 in, 9/32 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 7/32 in, 9/32 in, Overall Length 4 1/2 in, 0 Degrees , Head Thickness 1/8 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, Metric, 3/8" Head Size (J32123)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- MICRO 100 Brazed Tool Bit, AL, 2-1/4 In L, 5/16 In W (AL-5)
- PROTO Double Box Wrench, 12 Points, 13-19/32" L (J1028A)
- PROTO Ratcheting Box Wrench, Double Box End (J1182T)
- PROTO Ratcheting Box Wrench, Double Box End (J1193LO)
- PROTO Full Polish Offset Double Box Wrench 14 x 15 mm - 12 Point (J1061M)
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/8" x 7/16"-6 Point (J1182-A)
- PROTO Obstruction Box Wrench, 7/16x1/2, 5-7/16L (J1725)
- CAPRI TOOLS 0-Degree Offset Extra-Long Box End Wrench Set, Metric, 6 pcs (8-19 mm) (CP11800-6MPK)
- Proto Wrenches