Shop All Push-Pullers
Proto
Belt Master Tool, Serpentine, 2 Pc
Mfr # JFP59800
Zoro # G3550066
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Application Remove and Install Belts on Serpentine Belt Systems
- Socket Sizes (In.) 13mm, 16mm, 19mm
- Sockets Included 1/2 in Square Socket, 13 mm Hex Socket, 14 mm Hex Socket, 15 mm Hex Socket, 16 mm Hex Socket, 18 mm Hex Socket, 19 mm Hex Socket, 3/8 in Square Socket
- Type Serpentine
Product Information
- Brand Proto
- MFR # JFP59800
- Zoro # G3550066
- UPC # 662679046538
- Country of Origin United States
- Category Push-Pullers
Dimensions
Socket Sizes (In.) | 13mm, 16mm, 19mm |
Overall Width | 2 1/2 in |
Socket Sizes | 1/2 in, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 3/8 in |
Overall Length | 24 13/32 in |
Details
Item | Belt Master Tool |
Number of Pieces | 9 |
Application | Remove and Install Belts on Serpentine Belt Systems |
Sockets Included | 1/2 in Square Socket, 13 mm Hex Socket, 14 mm Hex Socket, 15 mm Hex Socket, 16 mm Hex Socket, 18 mm Hex Socket, 19 mm Hex Socket, 3/8 in Square Socket |
Type | Serpentine |
Vehicle Model | Covers most domestic and some foreign applications |
For Use With | Serpentine Belt |
Includes | 13mm, 14mm, 15mm, 16mm, 18mm, and 19mm sockets3/8" and 1/2" Square Drivers |
Vehicle Make | Covers most domestic and some foreign applications |
Tool Type | Serpentine Belt Tool |
Vehicle Model Year | Covers most domestic and some foreign applications |
Vehicle Make/Model/Year | Covers most domestic and some foreign applications |
Description
Belt Master Tool, Tool Type Serpentine Belt Tool, Application Remove and Install Belts on Serpentine Belt Systems, Overall Length 24 13/32 in, Overall Width 2 1/2 in, Vehicle Make/Model/Year Covers most domestic and some foreign applications, Number of Pieces 9, For Use With Serpentine Belt, Includes 13mm, 14mm, 15mm, 16mm, 18mm, and 19mm sockets3/8 In. and 1/2 In. Square Drivers, Socket Sizes 1/2 in, 13 mm, 14 mm, 15 mm, 16 mm, 18 mm, 19 mm, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Double-Side Blade, Polycarbonate Plastic (32000771.02)
- CENTURY DRILL & TOOL Tack Lifter, 6". (72182)
- KODIAK CUTTING TOOLS 1/2-13 Die Split Round Adjustable High Speed Steel (5472093)
- PROTO Push/Puller Medium Leg (J4240L)
- WESTWARD Pulley Puller, 7 Tons (29FX52)
- WESTWARD Steering Wheel Puller (1MZR1)
- GEARWRENCH Power Steering Pump Puller Set (41560D)
- WESTWARD Push Puller Set, 10 Tons, Reach 8-1/4in. (29FX53)
- GEARWRENCH 5 Ton 2 or 3 Jaw Internal/External Ratcheting Regular/Long Leg Puller (3628D)
- WESTWARD Push Puller, 30 Tons, Reach 10in. (29FX44)
- Proto Push-Pullers